Power Monitor, 120VAC, 90-276V AC/DC Power Supply, No Memory
Item #: 821170
Cat #: NEXUS1250-120-D2-60HZ-XX-GETC-2E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, Mulit-Function, 120 Volt AC, 90 - 276 Volt AC/DC Power Supply, No Memory,
Overview
Power Monitor, Mulit-Function, 120 Volt AC, 90 - 276 Volt AC/DC Power Supply, No Memory,
Also known as: NEXUS1250-120-D2-60HZ-XX-GETC-2E
Specifications
Volts AC Control: | 120 |
Mounting: | Panel |
Type: | Power Monitor |
Family / Style: | Nexus |
Volts AC Control: | 120 |
Type: | Power Monitor |
Mounting: | Panel |
Family / Style: | Nexus |
Customer Reviews
No reviews for this product
(0)