Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, AFCI, 3/4"

Item #: 82112

Cat #: CH120CAF

UPC: 786685160252

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Also known as: 786685160252, CH120CAF

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)