Single U Eye, Closed Mesh, .300" - .390"

Item #: 821049

Cat #: L8809

UPC: 078477972809

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Fiber Optic Grip, Standard Duty, Cable Diameter Range: 0.300 Inch - 0.390 Inch, Mesh Length: 2-1/2 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Fiber Optic Grip, Standard Duty, Cable Diameter Range: 0.300 Inch - 0.390 Inch, Mesh Length: 2-1/2 Inch.
Single U Eye, Closed Mesh, Single Weave, Fiber Optic Duty, Support Wire Mesh Grip .300 to .390 Cable Diameter
Also known as: 078477972809, L8809

Specifications

Material: Bronze
Length: 2.500 in
Diameter Range: 0.300 - 0.390 in
Material: Bronze
Diameter Range: 0.300 - 0.390 in
Length: 2.500 in

Customer Reviews

No reviews for this product
(0)