Fuse, 400A, 500VAC, P Style, Semi-Conductor, Bolt On, Blades

Item #: 82101

Cat #: A50P400-4

UPC: 782001946234

Documents & Guides
Fuse, 400 Amp, 500 Volt AC, P Style, Semi-Conductor, Bolt On, Blades
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 400 Amp, 500 Volt AC, P Style, Semi-Conductor, Bolt On, Blades
Also known as: 782001946234, A50P400-4

Specifications

Volts AC: 500
Volts DC: 450
Amps: 400
Mounting: Bolt On
Interrupt Rating AC: 100 kA
Class: aR
Family / Style: A50P
Interrupt Rating DC: 79 kA
Volts AC: 500
Amps: 400
Interrupt Rating AC: 100 kA
Family / Style: A50P
Volts DC: 450
Mounting: Bolt On
Class: aR
Interrupt Rating DC: 79 kA

Customer Reviews

No reviews for this product
(0)