Two-Hole Strap, 6", Steel

Item #: 82096

Cat #: HD298

UPC: 784610702980

Sign In or Register to view pricing and more.
Documents & Guides
6" Strap, 2-Hole, Material: Zinc Plated Steel.

Overview

6" Strap, 2-Hole, Material: Zinc Plated Steel.
Also known as: 784610702980, HD298

Specifications

Material: Steel
Diameter: 6 in
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)