Non-IC Housing, Shallow Ceiling, 4"

Item #: 82093

Cat #: H1499T

UPC: 662400134466

Sign In or Register to view pricing and more.
Documents & Guides
4" Housing Non-IC Air-Tite, Shallow Ceiling, Voltage Rating: 12V, New Construction.

Overview

4" Housing Non-IC Air-Tite, Shallow Ceiling, Voltage Rating: 12V, New Construction.
Also known as: 662400134466, H1499T

Specifications

Volts AC: 12
Type: Non-IC, Housing
Diameter: 4 in
Volts AC: 12
Diameter: 4 in
Type: Non-IC, Housing

Customer Reviews

No reviews for this product
(0)