Breaker, 30A, 2P, 120/240V, Type CHB, 10 kAlC

Item #: 82092

Cat #: CHB230

UPC: 782113112466

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Type CHB circuit breakers are interchangeable with type CH breakers in Cutler-Hammer type PB & PH pannelboards as well as meter panels and multi-metering modules.
Also known as: 782113112466, CHB230

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)