Drive, Variable Frequency, 260A, 480VAC, 3PH, 110kW, Fan & Pump

Item #: 820861

Cat #: 6KFP43150X9XXCB1

UPC: 783164452785

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 260 Amp, 480 Volt AC, 3-Phase, 110 kW, 150 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 260 Amp, 480 Volt AC, 3-Phase, 110 kW, 150 Horse Power, Fan & Pump
Also known as: 783164452785, 6KFP43150X9XXCB1

Specifications

Volts AC: 480
Amps: 260
Horsepower: 150
Wattage: 110 kW
Type: Drive
Family / Style: AF 600
Volts AC: 480
Horsepower: 150
Type: Drive
Amps: 260
Wattage: 110 kW
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)