S-Class® Rapid-Pak® 200' w/Leader

Item #: 82086

Cat #: 31-207

UPC: 783250312078

Sign In or Register to view pricing and more.
Documents & Guides
200' Fish Tape with Winder Case, Rapid-Pak S-class, Diameter: 3/16", Tape End: Leader; Material: Nylon/Fiberglass, Case Diameter: 16"

Overview

200' Fish Tape with Winder Case, Rapid-Pak S-class, Diameter: 3/16", Tape End: Leader; Material: Nylon/Fiberglass, Case Diameter: 16"
S-Class® Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip™ Pro, as well as our own unique Rapid-Pak® design with an easy winder knob. Available in three lengths; 50 ft., 100 ft., and 200 ft. Replacement tapes also available.
Also known as: 783250312078, 31-207, fishtape

Specifications

Diameter: 3/16 in
Material: Fiberglass, Nylon
Length: 200 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 3/16 in
Length: 200 ft
Standards: California Proposition 65
Material: Fiberglass, Nylon
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)