DIN Rail, Breakaway, 22.4mm x 6.9mm x 1m, (AB Rail)

Item #: 8208

Cat #: 1492-N1

UPC: 781180983757

Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, AB Rail, 22.4 mm x 6.9 mm x 1 meter, Breakaway Design, 20 per Package

Overview

DIN Rail, AB Rail, 22.4 mm x 6.9 mm x 1 meter, Breakaway Design, 20 per Package
Also known as: 781180983757, 1492-N1

Specifications

Family / Style: 1492
Type: DIN Rail, Breakaway
Length: 1 m
Mounting: DIN Rail
Width: 22.400 mm
Depth: 6.900 mm
Family / Style: 1492
Length: 1 m
Width: 22.400 mm
Type: DIN Rail, Breakaway
Mounting: DIN Rail
Depth: 6.900 mm

Customer Reviews

No reviews for this product
(0)