Open Adapter, 8" x 8", Steel/Gray

Item #: 820573

Cat #: F88GOA

UPC: 783510527501

Sign In or Register to view pricing and more.
Documents & Guides
Open Adapter, Type 1, Wireway, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, For NEMA 1 Wireway and 90° Elbow-Tee Cross Fitting.

Overview

Open Adapter, Type 1, Wireway, Size/Dims: 8" x 8", Material/Finish: Steel/Gray, For NEMA 1 Wireway and 90° Elbow-Tee Cross Fitting.
Also known as: 783510527501, F88GOA

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)