This product has been discontinued.
9.5W BR30 LED Lamp, 27K
Item #: 820448
Cat #: 9.5BR30/SLIM/F90-2700-AF-6/1
UPC: 046677452360
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Overview
Dimmable LED Lamp, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Also known as: 046677452360, 9.5BR30/SLIM/F90-2700-AF-6/1
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Lumens: | 650 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 90° |
Wattage: | 9.500 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 90° |
Shape: | BR30 (Bulged Reflector) |
Lumens: | 650 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 9.500 |
Customer Reviews
No reviews for this product
(0)