20A, 3P, 240V, Type CHB, 10 kAIC, CB

Item #: 82042

Cat #: CHB320

UPC: 782113112596

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113112596, CHB320

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Mounting: Bolt On
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)