Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 42" x 36" x 12"

Item #: 82040

Cat #: A42H3612SSLP3PT

UPC: 783510167141

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 42 Inch x 36 Inch x 12 Inch

Overview

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 42 Inch x 36 Inch x 12 Inch
These enclosures feature Hoffman’s exclusive POWERGLIDE™ Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510167141, A42H3612SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Width: 36 in
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 24 in
Width: 36 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)