Enclosed, 60 A, Three-pole, 600 V, N4X

Item #: 820335

Cat #: ER53060UW

UPC: 786685466125

Sign In or Register to view pricing and more.
Documents & Guides
Eaton enclosed rotary disconnect switch, 60 A, NEMA 4X, Stainless steel, Max HP:15, 15, 30, 30 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V

Overview

Eaton enclosed rotary disconnect switch, 60 A, NEMA 4X, Stainless steel, Max HP:15, 15, 30, 30 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.
Also known as: 786685466125, ER53060UW

Specifications

IP/NEMA Rating: NEMA 4X
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)