60A, 3P, 240V, Type CHB, 10 kAIC, CB

Item #: 82026

Cat #: CHB360

UPC: 782113112640

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113112640, CHB360

Specifications

Poles: 3
Family / Style: CH
Volts AC: 120, 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Mounting: Bolt On
Family / Style: CH
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)