This product has been discontinued.

Male Tab, Nylon-Insulated, 16 - 14 AWG, Blue, 50/PK
Item #: 82018
Cat #: MTI14-250L
UPC: 054007703112
Documents & Guides
Male Tab, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 50/PK
Sign In or Register to view pricing and more.
Overview
Male Tab, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 50/PK
Also known as: 054007703112, MTI14-250L
Specifications
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)