Has Been Replaced By Eaton D3RF2R1

Item #: 820168

Cat #: D3PF2AR1

UPC: 782113720098

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 12V DC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2R1

Overview

General Purpose Relay, 12V DC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2R1
Also known as: 782113720098, D3PF2AR1, ice cube relay

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Volts DC Control: 12
Mounting: Socket
Base: 8-Pin
Amps: 16
Type: General Purpose Relay, DPDT
Volts DC Control: 12
Base: 8-Pin
Poles: 2
Mounting: Socket
Amps: 16

Customer Reviews

No reviews for this product
(0)