Electric Cylinders, MP-Series, 200mm, 460VAC, Multiturn, 24VDC Brake

Item #: 820164

Cat #: MPAR-B3200H-M4B

UPC: 884951173002

Sign In or Register to view pricing and more.
Documents & Guides
Electric Cylinders, MP-Series, 200mm, 460VAC, Multiturn 1024 sin/cos ABS Encoder, 24VDC Brake

Overview

Electric Cylinders, MP-Series, 200mm, 460VAC, Multiturn 1024 sin/cos ABS Encoder, 24VDC Brake
Bulletin VPAR and MPAR electric cylinders provide an integrated solution with dynamic, precise response for a wide range of linear motion applications. These cylinders use RSLogix 5000 software to extend and retract with highly repeatable positioning, velocity, and force. Industry standard mountings and rod-end attachments help simplify your assembly and reduce mechanical design engineering, wiring, and commissioning time.
Also known as: 884951173002, MPAR-B3200H-M4B

Specifications

Volts DC Control: 24
Size: 200 mm
Volts AC: 460
Type: Heavy Duty Cylinder
Volts DC Control: 24
Volts AC: 460
Size: 200 mm
Type: Heavy Duty Cylinder

Customer Reviews

No reviews for this product
(0)