1-Light Ceiling Fan Light Kit, 60W Incandescent

Item #: 820149

Cat #: FKT206SN

UPC: 783209066342

Sign In or Register to view pricing and more.
Documents & Guides
1-Light Ceiling Fan Light Kit With Wattage Limiter, 60 Watt Incandescent, 120 Volt, Dimmable, White Glass, Satin Nickel

Overview

1-Light Ceiling Fan Light Kit With Wattage Limiter, 60 Watt Incandescent, 120 Volt, Dimmable, White Glass, Satin Nickel
Also known as: 783209066342, FKT206SN

Specifications

Width: 7 in
Color: Satin Nickel
Wattage: 60
Height: 3.150 in
Width: 7 in
Wattage: 60
Color: Satin Nickel
Height: 3.150 in

Customer Reviews

No reviews for this product
(0)