Pendant, 3-Light, 60W, Satin Nickel

Item #: 820129

Cat #: 2682FTSN

UPC: 783209108660

Sign In or Register to view pricing and more.
Documents & Guides
Malaga 3-Light Invert Bowl Pendant, 60 Watt, Max 180 Watt, Frosted Glass, Wire Length: 180 Inch, Chain Length: 36 Inch, Satin Nickel Finish, Dimmable

Overview

Malaga 3-Light Invert Bowl Pendant, 60 Watt, Max 180 Watt, Frosted Glass, Wire Length: 180 Inch, Chain Length: 36 Inch, Satin Nickel Finish, Dimmable
Those committed to preserving the world’s natural resources appreciate Maxim Lighting’s indoor and outdoor line of energy efficient lighting. Designed with conservation in mind, these energy efficient collections blend visionary ideals with practical action. Through efficient bulbs that minimize watt usage and innovative designs that optimize utilization, Maxim Lighting allows homeowners to go green without sacrificing style.
Also known as: 783209108660, 2682FTSN

Specifications

Base: Medium Screw (E26)
Type: Pendant, 3-Light
Material: Iron
Volts AC: 120
Wattage: 180
Diameter: 16 in
Base: Medium Screw (E26)
Material: Iron
Wattage: 180
Type: Pendant, 3-Light
Volts AC: 120
Diameter: 16 in

Customer Reviews

No reviews for this product
(0)