Chandelier, 3-Light, 60W, Incandescent, Oil Rubbed Bronze

Item #: 820091

Cat #: 10064FTOI

UPC: 783209108356

Sign In or Register to view pricing and more.
Documents & Guides
Stefan Chandelier, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Dimmable

Overview

Stefan Chandelier, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Medium Base, Dimmable
Also known as: 783209108356, 10064FTOI

Specifications

Base: Medium Screw (E26)
Wattage: 180
Material: Steel
Type: 3-Light, Chandelier
Color: Oil-Rubbed Bronze
Base: Medium Screw (E26)
Material: Steel
Color: Oil-Rubbed Bronze
Wattage: 180
Type: 3-Light, Chandelier

Customer Reviews

No reviews for this product
(0)