250W Wallpack, HPS

Item #: 82009

Cat #: TWH250STBLPI

UPC: 784231067420

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 250W, High Pressure Sodium, Glass Lens, Multi-Tap Ballast, Lamp Included

Overview

Wallpack, 250W, High Pressure Sodium, Glass Lens, Multi-Tap Ballast, Lamp Included
For outdoor storage areas, warehouse and factory perimeters and loading docks. Contact with a direct forceful spray of water during operation can result in glass breakage. Not recommend- can result in glass breakage. Not recommended for car wash applications.
Also known as: 784231067420, TWH250STBLPI

Specifications

Wattage: 250
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 250
Material: Aluminum
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)