Chandelier, 5-Light, 60W, Incandescent, Satin Nickel

Item #: 820085

Cat #: 10045FTSN

UPC: 783209030428

Sign In or Register to view pricing and more.
Documents & Guides
Logan Chandelier, Frosted Glass, 5-Light, 60 Watt, Max 300 Watt, Medium Base, Dimmable

Overview

Logan Chandelier, Frosted Glass, 5-Light, 60 Watt, Max 300 Watt, Medium Base, Dimmable
Also known as: 783209030428, 10045FTSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel
Type: 5-Light, Chandelier
Wattage: 300
Material: Steel
Base: Medium Screw (E26)
Type: 5-Light, Chandelier
Material: Steel
Color: Satin Nickel
Wattage: 300

Customer Reviews

No reviews for this product
(0)