Ceiling Light, 2-Light, 60W, Incandescent, Oil Rubbed Bronze

Item #: 820081

Cat #: 10042FTOI

UPC: 783209030459

Sign In or Register to view pricing and more.
Documents & Guides
Logan Ceiling Light, Semi-Flush Mount, Glass: Frosted FT, Incandescent, 2-Light, 60W Medium Base, 120 Total Watt, Dimmable

Overview

Logan Ceiling Light, Semi-Flush Mount, Glass: Frosted FT, Incandescent, 2-Light, 60W Medium Base, 120 Total Watt, Dimmable
Also known as: 783209030459, 10042FTOI

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 120
Material: Steel
Color: Oil-Rubbed Bronze
Base: Medium Screw (E26)
Wattage: 120
Color: Oil-Rubbed Bronze
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)