Conduit Body, Explosion-Proof, Type: LB, Size: 1", Aluminum

Item #: 82000

Cat #: XLB-3

UPC: 783936910031

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Conduit Body, Type: LB, Size: 1 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.

Overview

Explosion-Proof Conduit Body, Type: LB, Size: 1 Inch, Material: Copper Free Aluminum. Includes: Cover & Gasket.
Also known as: 783936910031, XLB-3

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)