UNIV GROUND BUSHING, 3"

Item #: 819983

Cat #: UGB-300

UPC: 785592998057

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNIV GROUND BUSHING, 3"

Overview

UNIV GROUND BUSHING, 3"
Also known as: 785592998057, UGB-300

Specifications

Diameter: 3 in
Material: Steel
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)