Disconnect Switch, Ungrounded, 30A, 600VDC, 3P, Non-Fusible, NEMA 4

Item #: 819979

Cat #: DCU3061UPM

UPC: 786685557489

Sign In or Register to view pricing and more.
Documents & Guides
30 AMP, 3-Circuit, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 4. For use in DC Photovoltaic Applications. Enclosure Dims: H: 9", W: 13.25", L: 25.5".

Overview

30 AMP, 3-Circuit, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 4. For use in DC Photovoltaic Applications. Enclosure Dims: H: 9", W: 13.25", L: 25.5".
Also known as: 786685557489, DCU3061UPM

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 4
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 4
Volts DC: 600
Amps: 30

Customer Reviews

No reviews for this product
(0)