Load Center, Fusible Pull-Out, Class T, 100 Amp, 3-Pole, 208Y/120V

Item #: 819973

Cat #: FTL3100

UPC: 785901040972

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Fusible Pull-Out, Class T, 100 Amp, 3-Pole, 208Y/120 Volt AC, 3-Phase, 4-Wire, 100 kAIC

Overview

Load Center, Fusible Pull-Out, Class T, 100 Amp, 3-Pole, 208Y/120 Volt AC, 3-Phase, 4-Wire, 100 kAIC
Also known as: 785901040972, FTL3100

Specifications

Phase: 3
Poles: 3
Volts AC: 208Y, 120/240
Class: T
Amps: 100
Standards: California Proposition 65
Phase: 3
Volts AC: 208Y, 120/240
Amps: 100
Poles: 3
Class: T
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)