Has Been Replaced By Eaton CHT2020

Item #: 81993

Cat #: CHNT2020

UPC: 782114220863

Documents & Guides
20/20 Amp, 1-Pole, Type CHNT Non-CTL Plug-On Replacement Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. ***For use as Replacement in 2-8 Circuit Loadcenters Built Prior to 1968*** Has Been Replaced By Eaton CHT2020
Sign In or Register to view pricing and more.

No associated products found.

Overview

20/20 Amp, 1-Pole, Type CHNT Non-CTL Plug-On Replacement Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. ***For use as Replacement in 2-8 Circuit Loadcenters Built Prior to 1968*** Has Been Replaced By Eaton CHT2020
Also known as: 782114220863, CHNT2020, beekers

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating DC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)