125V 20A Twist-to-Lock Plug to Tri-Source Adap

Item #: 819835

Cat #: 090848802

UPC: 029892335182

Documents & Guides
Locking to Straight Blade Adapter. 3-Way. STW. NEMA L5-20P to 5-15R X 3. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125 VAC. Length: 24 inches. Color: Yellow.
Sign In or Register to view pricing and more.

Overview

Locking to Straight Blade Adapter. 3-Way. STW. NEMA L5-20P to 5-15R X 3. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125 VAC. Length: 24 inches. Color: Yellow.
Also known as: 029892335182, 090848802

Specifications

Conductors: 3
Type: Cord Set
Jacket: PVC, Polyvinyl Chloride
Standards: California Proposition 65
Color: Yellow
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Type: Cord Set
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)