Weatherproof Cover, Round, (3) 1/2" Outlets, Non-Metallic, White
Item #: 819812
Cat #: LV330WH
UPC: 092326112185
Sign In or Register to view pricing and more.
Documents & Guides
TYM LV330WH RND WP CLUSTER CV
Overview
TYM LV330WH RND WP CLUSTER CV
Also known as: 092326112185, LV330WH
Specifications
Color: | White |
Material: | Non-Metallic |
Standards: | California Proposition 65 |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Color: | White |
Standards: | California Proposition 65 |
Number of Threaded Outlets: | 3 |
Material: | Non-Metallic |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)