Junction Box, Scepter Series, Screw Cover, NEMA 4X, 4 x 4 x 4", PVC

Item #: 819797

Cat #: 277001

UPC: 622454418639

Sign In or Register to view pricing and more.

No associated products found.

Overview

Screw Cover Junction Box, Scepter Series, NEMA 4X, 4 x 4 x 4 Inch, PVC, Gray
Also known as: 622454418639, 277001

Specifications

Size: 4 x 4 x 4 in
Color: Gray
Material: PVC
IP/NEMA Rating: NEMA 4X
Size: 4 x 4 x 4 in
Material: PVC
Color: Gray
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)