SUR LPX7DHNC LPX COMBO UNIV NICAD

Item #: 819792

Cat #: LPX7DHNC

UPC: 080083604944

Sign In or Register to view pricing and more.
SUR LPX7DHNC LPX COMBO UNIV NICAD

Overview

SUR LPX7DHNC LPX COMBO UNIV NICAD
Also known as: 080083604944, LPX7DHNC

Specifications

Volts DC: 6
Material: Polycarbonate
Color: White/Red
Wattage: 5.400
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Light Technology: LED
Material: Polycarbonate
Wattage: 5.400
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)