Breaker, AFCI, 20A, 1P, 120/240V, 10 kAIC

Item #: 81977

Cat #: BR120AF

UPC: 782114231500

20 Amp, 1-Pole, Type BR Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type BR Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.
Also known as: 782114231500, BR120AF, arc fault receptacle

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR

Customer Reviews

No reviews for this product
(0)