BX MCAPHCFAL122SOLGRYYELWG250CL

Item #: 819714

Cat #: MCAPHCFAL122SOLGRYYELWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAPHCFAL122SOLGRYYELWG250CL MC-AP-HCF-ALUM-12/2 SOL GRAY/YELLOW W/GND 250FT

Overview

BX MCAPHCFAL122SOLGRYYELWG250CL MC-AP-HCF-ALUM-12/2 SOL GRAY/YELLOW W/GND 250FT
Also known as: MCAPHCFAL122SOLGRYYELWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)