Cable Tie, Screw Mount, 120lb Tensile, 15.6", Natural

Item #: 819578

Cat #: T120MR9K2

UPC: 089306059325

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Screw Mount, 120 Pound Tensile, 15.6 Inch, 0.25 Inch Screw Hole, Natural

Overview

Cable Tie, Screw Mount, 120 Pound Tensile, 15.6 Inch, 0.25 Inch Screw Hole, Natural
One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.
Also known as: 089306059325, T120MR9K2

Specifications

Color: White
Width: 0.300 in
Weight Capacity: 120 lbs
Length: 15.600 in
Mounting: 0.250 in Screw Hole
Package Type: Bag
Color: White
Weight Capacity: 120 lbs
Mounting: 0.250 in Screw Hole
Width: 0.300 in
Length: 15.600 in
Package Type: Bag

Customer Reviews

No reviews for this product
(0)