
8 X 1 K-lath Phillips Wafer Head Metal Piercing
Item #: 819564
Cat #: KWT81
UPC: 781002157069
Sign In or Register to view pricing and more.
Documents & Guides
K-Lath Screw, Phillips Wafer Head, Size: #8 x 1". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15706.*
Overview
K-Lath Screw, Phillips Wafer Head, Size: #8 x 1". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15706.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002157069, KWT81
Specifications
Screw Head: | Wafer |
Drive: | Phillips |
Length: | 1 in |
Material: | Steel |
Size: | # 8 |
Screw Head: | Wafer |
Length: | 1 in |
Size: | # 8 |
Drive: | Phillips |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)