4" SQBX, 3-1/2D

Item #: 819214

Cat #: 52181-RED

UPC: 785592981738

Documents & Guides
4" SQBX, 3-1/2D, 1/2&3/4, RED
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" SQBX, 3-1/2D, 1/2&3/4, RED
Also known as: 785592981738, 52181-RED

Specifications

Color: Red
Size: 4 in
Material: Steel
Standards: California Proposition 65
Color: Red
Material: Steel
Size: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)