Bus Bar, Acti 9/Multi 9, 100A, 3P, 12 Modules of 18mm

Item #: 819195

Cat #: A9XPH312

UPC: 785901837442

Sign In or Register to view pricing and more.
Bus Bar, Acti 9/Multi 9, 100 Amp, 3-Pole, 12 Modules of 18 mm

Overview

Bus Bar, Acti 9/Multi 9, 100 Amp, 3-Pole, 12 Modules of 18 mm
This Acti 9 accessory is solution for safe and reliable comb busbar. It is made for 1 pole and 3 poles devices, rated at 100 amperes and it has 12 modules.This product benefits from Schneider Electric expertise with more than 40 years developing modular devices for commercial and industrial applications. Quickly and safely build your main distribution board with a reliable and safe comb busbar from Schneider Electric. 100 A current rating, can fit the most demanding applications. Ideal for 3 phase installations. Insulated comb busbar to protect users against electric shocks and installation against arc flash faults. The Ie rated operational current at 40°C is 100A. The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960°C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Also known as: 785901837442, A9XPH312

Specifications

Poles: 3
Amps: 100
Mounting: DIN Rail
Color: White
Volts AC: 415
Poles: 3
Mounting: DIN Rail
Volts AC: 415
Amps: 100
Color: White

Customer Reviews

No reviews for this product
(0)