Blank Wallplate, 1-Gang, Nylon, Ivory, Standard, Box Mount
Item #: 8190
Cat #: 80714-I
UPC: 078477493908
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.
Sign In or Register to view pricing and more.
Overview
1-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477493908, 80714-I
Specifications
Type: | Blank Plate, Standard |
Size: | Standard |
Mounting: | Box |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | Ivory |
Type: | Blank Plate, Standard |
Mounting: | Box |
Gangs: | 1 |
Size: | Standard |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)