Load Center, Main Lug, 125A, 120/240V, 1P, 24/24, NEMA 1

Item #: 8189

Cat #: CH24L125C

UPC: 782113097695

Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88", ***Cover Not Included***

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88", ***Cover Not Included***
Also known as: 782113097695, CH24L125C, Feed thru lugs, sub pnl

Specifications

Mounting: Flush, Surface
Family / Style: CH
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Mounting: Flush, Surface
Amps: 125
Phase: 1
Type: Main Lug
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24

Customer Reviews

No reviews for this product
(0)