LED FLOOD LUMINAIRE, 5000K, 120-277V, YOKE WITH CORD

Item #: 818857

Cat #: DSXF2LED3A530/50KFLMVOLTYKC62DDBXD

UPC: 820476008948

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
D-SERIES SIZE 2 LED FLOOD LUMINAIRE, LED, 3 LIGHT ENGINES, GEN A, 530MA, 50K COLOR TEMPERATURE, FLOOD, 120-277V, YOKE WITH CORD, DARK BRONZE FINISH, SUPER DURABLE

Overview

D-SERIES SIZE 2 LED FLOOD LUMINAIRE, LED, 3 LIGHT ENGINES, GEN A, 530MA, 50K COLOR TEMPERATURE, FLOOD, 120-277V, YOKE WITH CORD, DARK BRONZE FINISH, SUPER DURABLE
Also known as: 820476008948, DSXF2LED3A530/50KFLMVOLTYKC62DDBXD

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)