Breaker, 30A, 1P, 120/240V, Type CHB, 10 kAlC

Item #: 81885

Cat #: CHB130

UPC: 782113112374

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC ***Only for use with Vintage C-H Type PB Panelboards***

Overview

30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC ***Only for use with Vintage C-H Type PB Panelboards***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113112374, CHB130

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Mounting: Bolt On
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)