Conduit Body, Type LB, "R" Series, 1-1/2", Die Cast Aluminum

Item #: 818698

Cat #: RLB150

UPC: 092326211956

Sign In or Register to view pricing and more.
Conduit Body, Type LB, "R" Series, 1-1/2", Die Cast Aluminum. Includes Cover & Gasket

Overview

Conduit Body, Type LB, "R" Series, 1-1/2", Die Cast Aluminum. Includes Cover & Gasket
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326211956, RLB150

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)