Concept EMC Enclosure, Type 4X, 20x16x6

Item #: 81865

Cat #: CSD20166EMCSS

UPC: 783510259693

Sign In or Register to view pricing and more.
Documents & Guides
Concept EMC Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 20" x 16" x 6"

Overview

Concept EMC Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 20" x 16" x 6"
Use stylish CONCEPT EMC Enclosures with their convenient quarter-turn latches in corrosive indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.
Also known as: 783510259693, CSD20166EMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)