High Output Fluorescent Lamp, 39 W, Miniature Bi-Pin, 3100 Lumens

Item #: 81862

Cat #: FP39/835/HO/ECO

UPC: 046135209338

Sign In or Register to view pricing and more.
Documents & Guides
High Output Fluorescent Lamp, 39 W, Miniature Bi-Pin, 3100 Lumens, 85 CRI, 3500 K, 33.89 IN L, Cool White *Sylvania Part # 20933* *** Not for Sale in Vermont due to State Regulations ***

Overview

High Output Fluorescent Lamp, 39 W, Miniature Bi-Pin, 3100 Lumens, 85 CRI, 3500 K, 33.89 IN L, Cool White *Sylvania Part # 20933* *** Not for Sale in Vermont due to State Regulations ***
PENTRON® HO ECOLOGIC® T5 linear fluorescent lamps offer a high quality lighting solution for applications where aesthetics and/or high lumen output and long life are important. With a small lamp profile of 5/8 in and lumen output that is almost twice that of T8 fluorescent lamps, these lamps offer the prospect of small luminaire designs capable of delivering illuminance levels satisfying general ambient lighting requirements ranging from general office and classrooms to industrial manufacturing.
Also known as: 046135209338, FP39/835/HO/ECO

Specifications

Length: 34 in
Wattage: 39
Lumens: 3100
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 34 in
Lumens: 3100
Material: Glass
Light Technology: Fluorescent
Wattage: 39
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)