Ceiling Fan, 80 CFM

Item #: 818575

Cat #: FV-08VRE1

UPC: 885170180024

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan, CFM: 80, Sones: 0.8, Duct Size: 4" or 6", Energy Star Qualified, Color: White. Includes: 14W GU24 Base LED Lamp.

Overview

Ceiling Fan, CFM: 80, Sones: 0.8, Duct Size: 4" or 6", Energy Star Qualified, Color: White. Includes: 14W GU24 Base LED Lamp.
Also known as: 885170180024, FV-08VRE1

Specifications

CFM: 80
Color: White
Sones: 0.800
CFM: 80
Sones: 0.800
Color: White

Customer Reviews

No reviews for this product
(0)