Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Disconnect Enc, Bulletin A4s2 (stainless Two-door Qtr Turn Type4x Enclosures), Size/dims: 72.06x61.31x12.06, Material/finish: Ss Type 304
Overview
General Purpose Disconnect Enc, Bulletin A4s2 (stainless Two-door Qtr Turn Type4x Enclosures), Size/dims: 72.06x61.31x12.06, Material/finish: Ss Type 304
Also known as: 783510145439, A72HX6112SSLPQT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)