Slide Dimmer, 1500W, Incandescent, Nova T, Gray

Item #: 818451
Cat #: NT-1503P-GR
UPC: 027557675963
Sign In or Register to view pricing and more.
Nova T Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Gray

Overview

Nova T Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Gray
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset,120V/1500W in gray
Also known as: 027557675963, NT-1503P-GR

Specifications

Type: 3-Way, Slide, Preset
Wattage: 1500
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Gray
Light Technology: Halogen, Incandescent
Wattage: 1500
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)